Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Vinyl, 1-1/2inW

  • Mfr # M7-33-427

  • Zoro # G008434828


product price: $65.24
/ea

Key Features

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Label Shape
Rectangle
Minimum Wire Gauge
1 AWG
Maximum Wire Diameter
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-33-427
Zoro #
G008434828
UPC #
888434589632
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.96 in
Roll Width
1 1/2 in
Label Width
1 1/2 in
Printable Portion Width
1 1/2 in
Label Height
4 in
Printable Portion Height
1 in
Minimum Wire Diameter
0.43 in

Details

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Item
Label
Label Shape
Rectangle
Minimum Wire Gauge
1 AWG
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Preprinted Images
None
Adhesive Properties
Permanent
Material Series
B-427
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
M7-R4300
Adhesive
Adhesive
Labels per Row
1
Label Media Format
Die-cut
Label Material
Vinyl
Adhesive Type
Permanent
For Print Method
Thermal Transfer
Minimum Service Temperature
-94 Degrees F
Maximum Wire Gauge
500 MCM
Adhesive Material
Acrylic
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Label Color
Clear, White
Label Attachment Style
Self-Laminating
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Material Properties
Self Laminating & Wrap Around
Preprinted Text
No Legend
Product Type
Label
Label Finish
Matte
Compatible Mfr Part Number
BMP71, M710
Number of Labels Included
100

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 4 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.