WraparoundLabel, White, Vinyl, 1-1/2inW
Mfr # WRAP-5-417
Zoro # G716474864
product price: $559.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRAP-5-417
Zoro #
G716474864
UPC #
-
Country of Origin
United States
Details
Item
Label
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 1/2 in, Number of Labels Included 2,200, Compatible Mfr Part Number R4302, Compatible Grainger Part Number 22NA92, Recommended Ribbon R4302, Printer Series Compatibility Wraptor A6500, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.