Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Vinyl, 1-29/32inW

  • Mfr # M4-128-498

  • Zoro # G409483548


product price: $69.39
/ea

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-128-498
Zoro #
G409483548
UPC #
888434592199
Country of Origin
Mexico

Dimensions

Label Height
1 in
Label Width
1 29/32 in
Printable Portion Width
1 in

Details

Item
Precut Label Roll Cartridge
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable & Repositionable Adhesive
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Labels per Row
1
Preprinted Text
No Legend
Adhesive Material
Rubber
For Print Method
Thermal-Transfer
Material Series
B-498
Maximum Service Temperature
176 Degrees F
Compatible Mfr Part Number
BMP-41, BMP-51, BMP-53
Number of Labels Included
100
Adhesive Type
Removeable & Repositionable
Recommended Ribbon
R6200
Ribbon Color
Black

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 in, Label Width 1 29/32 in, Number of Labels Included 100, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.