Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, White, Vinyl, 1-3/4inW

  • Mfr # M5-134-427

  • Zoro # G209483496


product price: $62.15
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear/White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-134-427
Zoro #
G209483496
UPC #
888434592977
Country of Origin
Mexico

Dimensions

Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Label Width
1 3/4 in
Printable Portion Width
1 3/4 in
Label Height
1 1/2 in
Printable Portion Height
1/2 in

Details

Item
Precut Label Roll Cartridge
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear/White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material Properties
Flame Retardant
Minimum Wire Gauge
10 AWG
Number of Labels Included
140
Labels per Row
1
For Print Method
Thermal-Transfer
Maximum Service Temperature
158 Degrees F
Material Series
B-427
Adhesive Material
Acrylic
Preprinted Text
No Legend
Minimum Service Temperature
-94 Degrees F
Ribbon Color
Black
Maximum Wire Gauge
4 AWG
Adhesive Type
Permanent
Label Shape
Rectangle
Recommended Ribbon
R4300
Compatible Mfr Part Number
BMP-51, BMP-53
Label Attachment Style
Self-Laminating

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 3/4 in, Number of Labels Included 140, Compatible Mfr Part Number BMP-51, BMP-53, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Recommended Ribbon R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.