Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, Yellow, 1-1/2inW

  • Mfr # M6C-1500-437-YL

  • Zoro # G808434417


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylfluoride
Roll Length
50 ft
Label Width
1 1/2 in
Application
Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-1500-437-YL
Zoro #
G808434417
UPC #
888434597965
Country of Origin
United States

Dimensions

Roll Length
50 ft
Label Width
1 1/2 in
Roll Width
1 1/2 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Label Material
Polyvinylfluoride
Application
Circuit Board Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Adhesive
Adhesive
Standards
ASTM D 1000, MIL-M-87958
Label Attachment Style
Pressure-Sensitive
Label Color
Yellow
Preprinted Text
No Legend
Recommended Ribbon
M61-R4310, M7-R4300
Indoor/Outdoor Usage
Outdoor
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Properties
Flame-Retardant
Product Type
Label
Maximum Service Temperature
275 Degrees F
Material Series
B-437
For Print Method
Thermal Transfer
Adhesive Properties
Permanent
Labels per Row
1
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Label Shape
Rectangle
Label Media Format
Continuous Roll
Preprinted Images
None
Number of Labels Included
1

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Flame-Retardant, Label Material Polyvinyl Fluoride, Label Color Yellow, Label Finish Matte, Label Height Not Applicable, Label Width 1 1/2 in, Number of Labels Included 1, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.