Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, Yellow, Polyimide, 1inW

  • Mfr # M7C-1000-472-YL

  • Zoro # G008260199


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Continuous
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-1000-472-YL
Zoro #
G008260199
UPC #
888434589236
Country of Origin
Mexico

Dimensions

Roll Width
1 in
Roll Length
50 ft
Label Width
1 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent
Color
Yellow
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Compatible Mfr Part Number
BMP71, M710
For Print Method
Thermal Transfer
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Material Series
B-472
Adhesive Type
Permanent
Preprinted Images
None
Recommended Ribbon
M7-R4300
Label Attachment Style
Pressure-Sensitive
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Preprinted Text
No Legend
Material Properties
Self Laminating & Wrap Around

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Polyimide, Label Color Yellow, Label Finish Matte, Label Height Not Applicable, Label Width 1 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.