Zoro Homepage

WraparoundLabel, Yellow, Vinyl, 1-1/2inW

  • Mfr # M7-32-427-YL

  • Zoro # G808434776


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
Clear, Yellow
Adhesive Type
Permanent
Label Finish
Matte
Printable Portion Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-32-427-YL
Zoro #
G808434776
UPC #
888434604564
Country of Origin
United States

Dimensions

Printable Portion Width
1 1/2 in
Minimum Wire Diameter
0.16 in
Label Width
1 1/2 in
Maximum Wire Diameter
0.32 in
Printable Portion Height
1/2 in
Label Height
1 1/2 in
Roll Width
1 1/2 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R4400-WT, M7-R6700-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.