Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WraparoundLabel, Yellow, Vinyl, 1/2inW

  • Mfr # M6-11-427-YL

  • Zoro # G608434631


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, Yellow
Roll Width
1/2 in
Product Type
Label
Label Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-11-427-YL
Zoro #
G608434631
UPC #
888434599969
Country of Origin
Mexico

Dimensions

Roll Width
1/2 in
Label Height
3/4 in
Printable Portion Height
3/8 in
Maximum Wire Diameter
0.12 in
Label Width
1/2 in
Printable Portion Width
1/2 in
Minimum Wire Diameter
0.06 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, Yellow
Item
Label
Product Type
Label
Label Media Format
Die-cut
For Print Method
Thermal Transfer
Adhesive Type
Permanent
Adhesive Properties
Permanent
Material Properties
Self Laminating & Wrap Around
Recommended Ribbon
M61-R4310, M61-R6210, M7-R4300, M7-R6200
Labels per Row
1
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Label Material
Vinyl
Maximum Wire Gauge
16 AWG
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Images
None
Maximum Service Temperature
158 Degrees F
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Number of Labels Included
500
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Label Shape
Rectangle
Label Finish
Matte
Label Attachment Style
Self-Laminating
Minimum Wire Gauge
22 AWG
Label Color
Clear, Yellow
Preprinted Text
No Legend
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Material Series
B-427

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Yellow, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.