Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 0.75in H x 0.5in W WT/CL 750/RL

  • Mfr # A62-1-417

  • Zoro # G608584183


product price:  $60.39
/ea

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
0.5 in
Min. Wire Size
22 AWG
Color
White, Clear
Size
0.75 in H x 0.5 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A62-1-417
Zoro #
G608584183
UPC #
888434559314
Country of Origin
United States

Dimensions

Width
0.5 in
Min. Wire Size
22 AWG
Size
0.75 in H x 0.5 in W
Label Maker Tape Thickness
0.004 in
Height
0.75 in
Max. Wire Size
12 AWG

Details

Item
Wire Marker
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Color
White, Clear
Includes
Roll of 750 Labels
Material
Self-laminating Vinyl
Label Maker Tape Finish
Matte

Description

Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number A62-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.