Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraptor A6200 Wrap Printer Applicator Kit with Wi-Fi for Bulk Labels

  • Mfr # A6200-NAB-WIFI-KIT

  • Zoro # G608584497


product price: $4,019.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Height
11.8 in
Features
32 GB, expandable through USB
Length
11.9 in
Max. Label Width
1 in
Application
Wire and Cable Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6200-NAB-WIFI-KIT
Zoro #
G608584497
UPC #
888434623671
Country of Origin
Malaysia

Dimensions

Height
11.8 in
Length
11.9 in
Max. Label Width
1 in
Width
8.8 in

Details

Features
32 GB, expandable through USB
Item
Printer Kit
Application
Wire and Cable Labeling
Includes
(1) Printer Applicator (A6200);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) Printer Ribbon 2 x 150ft (A62-R4300);(1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-427);(1) USB Cable;(1) Quick Start Guide;(1) Power Cord and AC Adapter;(1) Rewinder (A6200-REWINDER)
Color Printing Capability
Single Color
Printer Connectivity
Ethernet;USB;Wi-Fi
Voltage
110 - 240 V
Printhead Resolution
300 dpi
Maximum Labels per Day
1000
Wire Range
0.047 in to 0.25 in
Battery Type
No Battery

Description

Get automated efficiency with the Wraptor A6200 Wrap Printer Applicator Kit for bulk labels. Use this printer and rewinder to print, wrap and apply while keeping work areas neat and tidy. Prints and applies labels to wires in less than seven seconds.. Offers fast material changeovers for added efficiency.. Full-color responsive touch screen and an icon-based user interface for ease of use.. Enhanced connectivity with Wi-Fi, three USB ports and 32GB of internal memory to store file jobs.. Compatible with the Wraptor A6200 Bulk Label Roll Adapter, A62 Series label rolls and BA62 Series bulk label rolls.. Ships with Brady Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options.. Includes: Wraptor A6200 Wrap Printer Applicator, Brady Workstation Product and Wire ID Suite Booklet, Printer Ribbon 2 x 150 ft A62-R4300, 1 Roll of Vinyl 1.25x1 Clear/White Labels A62-3-427, USB Cable, Quick Start Guide, Power Cord and AC Adapter, Rewinder A6200-REWINDER. Test before you buy: Brady can print and apply labels to a sample of your wire. Contact Technical Support for more information..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.