
Wraptor A6500 Fiber Optic Wrap Printer Applicator (Discontinued)
- Mfr # WRAPTOR-A6500-FO
- Zoro # G208584514
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRAPTOR-A6500-FO
Zoro #
G208584514
UPC #
888434559413
Country of Origin
Malaysia
Dimensions
Width
14.5 in
Length
22.5 in
Max. Label Width
2 in
Height
17.75 in
Details
Item
Printer Applicator
Printer Connectivity
Ethernet;USB 2.0;RS232;Serial;USB;Ethernet;I/O connection
Includes
(1) Printer Applicator (A6500);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) USB;(1)7/16" Wrench;(1)Power Cord;(1) USB Cable;(1) Wrap-4-417 pre-installed Label Material;(1) R4302 pre-installed Ribbon
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Application
Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
Features
32 GB, expandable through USB
Maximum Labels per Day
7000
Wire Range
0.047 in to 0.43 in
Battery Type
Lithium-manganese Battery
Description
The is a print and apply machine that turns a series of labor-intensive, inefficient tasks into a modern automated process. Prints and applies labels to wires in less than five seconds. Innovative soft jaws design does not dent, scratch or damage fiber optic cables. Significantly reduces/eliminates signal loss when wrapping fiber optic cables. Brady Certified Optical Time Domain Reflectometer OTDR Test Report accompanies printer. Fiber optic wire diameters: 0.047 to 0.43. Zero calibration or special setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.