Zoro Homepage

Wraptor A6500 Wrap Printer Applicator, 17.75in H x 14.5in W x 22.5in D

  • Mfr # WRAPTOR-A6500

  • Zoro # G208584651


product price: $15,518.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Printer Connectivity
Ethernet;USB
Includes
(1) Print Applicator (A6500);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) Roll of WRAP-4-427;(1) R4302 Ribbon;(1) USB Cable;(1) Print Driver;(1) 7/16” Wrench;(1) T-Handle Hex Key;(1) Power Cord
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAPTOR-A6500
Zoro #
G208584651
UPC #
754473599607
Country of Origin
Malaysia

Dimensions

Height
17.75 in
Length
22.5 in
Width
14.5 in
Max. Label Width
2 in

Details

Item
Printer Applicator
Printer Connectivity
Ethernet;USB
Includes
(1) Print Applicator (A6500);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) Roll of WRAP-4-427;(1) R4302 Ribbon;(1) USB Cable;(1) Print Driver;(1) 7/16” Wrench;(1) T-Handle Hex Key;(1) Power Cord
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Application
Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
Features
32 GB, expandable through USB
Battery Type
Lithium-manganese Battery
Maximum Labels per Day
7000
Wire Range
0.06 in to 0.6 in

Description

The Wraptor A6500 Wrap Printer Applicator is a print and apply machine that turns a series of labor-intensive, inefficient tasks into a modern automated process. Prints and applies labels to wires in less than five seconds. Uses high-performance self-laminating materials and provides a tight wrap. Includes a full-color responsive touch screen and an icon-based user interface for ease of use. Enhanced connectivity with three USB ports and 32GB of internal memory to store commonly used job files. Ships with Brady Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options. Test before you buy: Brady can print and apply labels to a sample of your wire. Contact Technical Support for more information..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.