Wraptor Self Lam Vinyl Wire and Cable Labels 1.25in H x 1in W WT/CL 4300/RL

  • Mfr # WRAP-3-417

  • Zoro # G808582972


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
1 in
Size
1.25 in H x 1 in W
Color
White, Clear
Includes
Roll of 4300 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP-3-417
Zoro #
G808582972
UPC #
888434555040
Country of Origin
United States

Dimensions

Width
1 in
Size
1.25 in H x 1 in W
Label Maker Tape Thickness
0.004 in
Height
1.25 in
Max. Wire Size
6 AWG
Min. Wire Size
12 AWG

Details

Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Color
White, Clear
Includes
Roll of 4300 Labels
Label Maker Tape Finish
Matte
Material
Self-laminating Vinyl

Description

Protect wire and cable identification with self-laminating B-417 labels. They have outstanding water and oil resistance and are self-extinguishing. B-417 is recommended for application onto small diameter wires. Extra-strong permanent adhesive. Features a white printable area and a clear overlaminating area. A ribbon is required to print this material. Use Part Number R4302, R4306, or R4311.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.