Wraptor Self Lam Vinyl Wire and Cable Labels 2.25in H x 1in W WT/CL 2500/RL

  • Mfr # WRAP-10-417

  • Zoro # G908583107


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
1 in
Min. Wire Size
6 AWG
Color
White, Clear
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP-10-417
Zoro #
G908583107
UPC #
754473615444
Country of Origin
United States

Dimensions

Width
1 in
Min. Wire Size
6 AWG
Height
2.25 in
Label Maker Tape Thickness
0.004 in
Size
2.25 in H x 1 in W
Max. Wire Size
0 AWG

Details

Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Color
White, Clear
Label Maker Tape Finish
Matte
Includes
Roll of 2500 Labels
Material
Self-laminating Vinyl
Adhesive
Yes
Label Color
Clear/White
Labels per Roll
2500
Label Media Format
Roll
Printer Series Compatibility
Wraptorâ„¢ A6500 Wrap Printer Applicator
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant

Description

Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number R4306.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.