
Wraptor Self Lam Vinyl Wire and Cable Labels 3in H x 2in W WT/CL 1900/RL
Mfr # WRAP-6-417
Zoro # G708582973
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
2 in
Material
Self-laminating Vinyl
Includes
Roll of 1900 Labels
Color
White, Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRAP-6-417
Zoro #
G708582973
UPC #
888434555057
Country of Origin
United States
Dimensions
Width
2 in
Height
3 in
Size
3 in H x 2 in W
Label Maker Tape Thickness
0.004 in
Max. Wire Size
0000 AWG
Min. Wire Size
4 AWG
Details
Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Material
Self-laminating Vinyl
Includes
Roll of 1900 Labels
Color
White, Clear
Label Maker Tape Finish
Matte
Description
Protect wire and cable identification with self-laminating B-417 labels. They have outstanding water and oil resistance and are self-extinguishing. B-417 is recommended for application onto small diameter wires. Extra-strong permanent adhesive. Features a white printable area and a clear overlaminating area. A ribbon is required to print this material. Use Part Number R4302.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.