Zoro Homepage

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-250-2-BK

  • Mfr # HX-250-2-BK

  • Zoro # G6398962


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-250-2-BK
Zoro #
G6398962
UPC #
662820820840
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
2 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in
Core Diameter
3 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
1,000
Adhesive
Non-Adhesive
Label Material
Polyolefin
Shrink Ratio
2:1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-7642
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Product Type
Wire Marking Sleeve
Recommended Ribbon
R6702-WT
Maximum Service Temperature
248 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Label Color
Black
Compatible Mfr Part Number
R6702-WT
Material Properties
Self-Extinguishing
Maximum Wire Gauge
20 AWG
Label Media Format
Precut Roll
Label Finish
Matte
Double-Sided Printable
No
For Print Method
Thermal Transfer
Minimum Wire Gauge
28 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number R6702-WT, Compatible Grainger Part Number 30DA49, Recommended Ribbon R6702-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.