Zoro Homepage

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-BK-S-2

  • Mfr # PS-187-150-BK-S-2

  • Zoro # G6987696


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-187-150-BK-S-2
Zoro #
G6987696
UPC #
662820990109
Country of Origin
United States

Dimensions

Label Width
3/16 in
Label Height
3/4 in
Maximum Wire Diameter
0.32 in
Core Diameter
3 in
Minimum Wire Diameter
0.13 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Shrink Ratio
3:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Labels per Roll
1,000
Label Finish
Matte
Labels per Row
2
Minimum Service Temperature
-67 Degrees F
Material Series
B-342
Material Properties
Heat-Shrinkable
Recommended Ribbon
IP-R6700-WT, R6700-WT
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
275 Degrees F
Maximum Wire Gauge
4 AWG
Product Type
Wire Marking Sleeve
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
No
Label Color
Black
For Print Method
Thermal Transfer
Minimum Wire Gauge
12 AWG
Label Media Format
Precut Roll

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 3/4 in, Label Width 3/16 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.