Zoro Homepage

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-BK-S

  • Mfr # PS-250-2-BK-S

  • Zoro # G6872625


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-250-2-BK-S
Zoro #
G6872625
UPC #
662820915485
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
2 in
Minimum Wire Diameter
0.38 in
Core Diameter
3 in
Maximum Wire Diameter
0.95 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.