Zoro Homepage

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 2HT-125-2-BK-S-2

  • Mfr # 2HT-125-2-BK-S-2

  • Zoro # G6769883


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Label Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HT-125-2-BK-S-2
Zoro #
G6769883
UPC #
662820653172
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
1 in
Minimum Wire Diameter
0.05 in
Maximum Wire Diameter
0.11 in
Core Diameter
3 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202G, NASA SP-R-0022A, SAE-AMS-DTL-23053, SAE-AS-81531
Application
Wire and Cable Labeling
Shrink Ratio
2:1
Label Material
Polyvinylidene Fluoride
Labels per Roll
1,000
Adhesive
Non-Adhesive
Material Properties
Heat-Shrinkable
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
16 AWG
Minimum Wire Gauge
22 AWG
Compatible Mfr Part Number
IP-R4400-WT, R4400-WT
Recommended Ribbon
IP-R4400-WT, R4400-WT
Material Series
B-345
Labels per Row
2
Indoor/Outdoor Usage
Outdoor
Double-Sided Printable
Yes
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
For Print Method
Thermal Transfer
Maximum Service Temperature
437 Degrees F
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
Black
Label Finish
Matte

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color Black, Label Finish Matte, Label Height 1 in, Label Width 1/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R4400-WT, R4400-WT, Compatible Grainger Part Number 22NA90, Recommended Ribbon IP-R4400-WT, R4400-WT, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 0.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.