Zoro Homepage

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 2HT-125-2-BK-S

  • Mfr # 2HT-125-2-BK-S

  • Zoro # G7020246


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Label Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HT-125-2-BK-S
Zoro #
G7020246
UPC #
662820922124
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
2 in
Maximum Wire Diameter
0.11 in
Core Diameter
3 in
Minimum Wire Diameter
0.05 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202G, NASA SP-R-0022A, SAE-AMS-DTL-23053, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyvinylidene Fluoride
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Labels per Roll
500
Label Attachment Style
Heat Shrink Sleeve
For Print Method
Thermal Transfer
Minimum Wire Gauge
22 AWG
Label Finish
Matte
Maximum Wire Gauge
16 AWG
Labels per Row
1
Material Series
B-345
Maximum Service Temperature
437 Degrees F
Compatible Mfr Part Number
IP-R4400-WT, R4400-WT
Double-Sided Printable
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
Black
Recommended Ribbon
IP-R4400-WT, R4400-WT
Label Media Format
Precut Roll
Material Properties
Heat-Shrinkable
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-67 Degrees F
Indoor/Outdoor Usage
Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R4400-WT, R4400-WT, Compatible Grainger Part Number 22NA90, Recommended Ribbon IP-R4400-WT, R4400-WT, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 0.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.