Zoro Homepage

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 2HT-187-2-BK-S-2

  • Mfr # 2HT-187-2-BK-S-2

  • Zoro # G6812513


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Label Width
3/16 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HT-187-2-BK-S-2
Zoro #
G6812513
UPC #
662820653271
Country of Origin
United States

Dimensions

Label Width
3/16 in
Label Height
1 in
Maximum Wire Diameter
0.11 in
Core Diameter
3 in
Minimum Wire Diameter
0.05 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color Black, Label Finish Matte, Label Height 1 in, Label Width 3/16 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R4400-WT, R4400-WT, Compatible Grainger Part Number 22NA90, Recommended Ribbon IP-R4400-WT, R4400-WT, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.