Zoro Homepage

Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 2HT-187-2-BK-S

  • Mfr # 2HT-187-2-BK-S

  • Zoro # G7081672


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Label Width
3/16 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HT-187-2-BK-S
Zoro #
G7081672
UPC #
662820922179
Country of Origin
United States

Dimensions

Label Width
3/16 in
Label Height
2 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.13 in
Core Diameter
3 in

Details

Color
Black ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202G, NASA SP-R-0022A, SAE-AMS-DTL-23053, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Label Material
Polyvinylidene Fluoride
Labels per Roll
500
Printer Series Compatibility
BBP72, i5100, i7100, THT
Label Attachment Style
Heat Shrink Sleeve
Minimum Wire Gauge
12 AWG
Compatible Mfr Part Number
IP-R4400-WT, R4400-WT
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Double-Sided Printable
Yes
Material Properties
Heat-Shrinkable
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
IP-R4400-WT, R4400-WT
Indoor/Outdoor Usage
Outdoor
Label Color
Black
Product Type
Wire Marking Sleeve
Material Series
B-345
Label Finish
Matte
Label Media Format
Precut Roll
Labels per Row
1
Maximum Service Temperature
437 Degrees F
Maximum Wire Gauge
4 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color Black, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R4400-WT, R4400-WT, Compatible Grainger Part Number 22NA90, Recommended Ribbon IP-R4400-WT, R4400-WT, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.