Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK

  • Mfr # WO-46-PK

  • Zoro # G7239435


product price: $81.39
/pk 25, $3.26/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl Cloth
Width
1 1/2 in
Height
1/8 in
Standards
ASTM D 1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-46-PK
Zoro #
G7239435
UPC #
754473601294
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
1/8 in
Label Width
1 1/2 in
Label Thickness
0.0088 in
Label Height
1/8 in

Details

Header
No Header
Material
Vinyl Cloth
Standards
ASTM D 1000
Subject Matter
Blank
Language
No Text
Shape
Rectangle
Color
White
Legend
Blank
Legend/Background Color
White
Write on Surface
Yes
Laminated
Yes
Adhesive
Adhesive
Item
Inspection Label
No. of Labels
900
UV Resistant
Yes
Metal Detectable
No
Self-Adhesive
Yes
Product Type
Inspection Label
Preprinted Legend
No Legend
Label Shape
Rectangle
Adhesive Type
Removable and Repositionable Adhesive
Adhesive Material
Rubber
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Number of Labels
900
Minimum Service Temperature
-40 Degrees F
Label Material
Vinyl Cloth
Label Color
White
Maximum Service Temperature
176 Degrees F
Label Finish
Matte

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language No Text, Number of Labels 900, Preprinted Legend No Legend, Product Type Inspection Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.