Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On Gray Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-1500-2-GY-S-2

  • Mfr # PS-1500-2-GY-S-2

  • Zoro # G6661751


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Gray ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1500-2-GY-S-2
Zoro #
G6661751
UPC #
662820989899
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
1 in
Maximum Wire Diameter
0.22 in
Core Diameter
3 in
Minimum Wire Diameter
0.09 in

Details

Color
Gray ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Labels per Roll
200
Label Material
Polyolefin
Shrink Ratio
3:1
Compatible Mfr Part Number
IP-R6600, R6600
For Print Method
Thermal Transfer
Maximum Wire Gauge
8 AWG
Label Media Format
Precut Roll
Label Color
Gray
Material Properties
Heat-Shrinkable
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable
No
Minimum Wire Gauge
16 AWG
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-67 Degrees F
Label Finish
Matte
Recommended Ribbon
IP-R6600, R6600
Product Type
Wire Marking Sleeve
Labels per Row
2
Material Series
B-342

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Width 1 1/2 in, Number of Labels Included 200, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.