Zoro Homepage

Write On Gray Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-1500-2-GY

  • Mfr # PS-1500-2-GY

  • Zoro # G7241297


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Color
Gray ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1500-2-GY
Zoro #
G7241297
UPC #
662820989868
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
2 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.09 in
Core Diameter
3 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Gray, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.