Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On Gray Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-750-2-GY-S

  • Mfr # PS-750-2-GY-S

  • Zoro # G7058353


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Gray ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-750-2-GY-S
Zoro #
G7058353
UPC #
662820994732
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
2 in
Core Diameter
3 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in

Details

Color
Gray ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Labels per Roll
100
Shrink Ratio
3:1
Material Series
B-342
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Label Finish
Matte
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6600, R6600
Labels per Row
1
Double-Sided Printable
No
Minimum Wire Gauge
20 AWG
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
10 AWG
Recommended Ribbon
IP-R6600, R6600
Maximum Service Temperature
275 Degrees F
Product Type
Wire Marking Sleeve
Label Color
Gray
Label Attachment Style
Heat Shrink Sleeve
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Gray, Label Finish Matte, Label Height 2 in, Label Width 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.