Zoro Homepage

Write On Green Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-125-150-GR-S-2

  • Mfr # PS-125-150-GR-S-2

  • Zoro # G7071233


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Green ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-125-150-GR-S-2
Zoro #
G7071233
UPC #
662820989295
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
3/4 in
Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.45 in
Core Diameter
3 in

Details

Color
Green ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Labels per Roll
1,000
Adhesive
Non-Adhesive
Label Material
Polyolefin
Shrink Ratio
3:1
Labels per Row
2
Compatible Mfr Part Number
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Recommended Ribbon
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Double-Sided Printable
No
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Color
Green
For Print Method
Thermal Transfer
Material Properties
Heat-Shrinkable
Minimum Wire Gauge
8 AWG
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
1 AWG
Material Series
B-342
Label Media Format
Precut Roll

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Green, Label Finish Matte, Label Height 3/4 in, Label Width 1/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6606, IP-R6700-WT, R6606, R6700-WT, Compatible Grainger Part Number 30CZ92, 30DA42, Recommended Ribbon IP-R6606, IP-R6700-WT, R6606, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.