Zoro Homepage

Write On Green Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-2-GR-S-2

  • Mfr # PS-187-2-GR-S-2

  • Zoro # G7140533


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Green ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/16 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-187-2-GR-S-2
Zoro #
G7140533
UPC #
662820990444
Country of Origin
United States

Dimensions

Label Width
3/16 in
Label Height
1 in
Core Diameter
3 in
Maximum Wire Diameter
1.45 in
Minimum Wire Diameter
0.75 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Green, Label Finish Matte, Label Height 1 in, Label Width 3/16 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.