Zoro Homepage

Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1, PK7

  • Mfr # LAT-15-361-1

  • Zoro # G6494643


product price: $81.39
/pk 7, $11.63/ea
Free Shipping & Returns

Key Features

Color
White
Legend
Write On
Material
Polyester
Label Type
Self-Laminating
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-15-361-1
Zoro #
G6494643
UPC #
662820245643
Country of Origin
Mexico

Dimensions

Label Width
1/2 in
Label Height
3/4 in
Maximum Wire Diameter
0.12 in
Minimum Wire Diameter
0.08 in
Printable Portion Height
3/8 in
Printable Portion Width
1/2 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 1,000, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 12 AWG, Minimum Wire Gauge 20 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.