Zoro Homepage

Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1, PK16

  • Mfr # LAT-17-361-1

  • Zoro # G6625857


product price: $149.99
/pk 16, $9.37/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
Laser Printers
Legend
Write On
Material
Polyester
Label Type
Self-Laminating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-17-361-1
Zoro #
G6625857
UPC #
662820245667
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Height
1 in
Printable Portion Height
11/32 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.21 in
Minimum Wire Diameter
0.11 in

Details

Color
White
Printer Series Compatibility
Laser Printers
Item
Precut Label Sheet
Legend
Write On
Material
Polyester
Label Type
Self-Laminating
Labels per Roll
1,000
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
Application
Data and Telecommunications Labeling, Wire and Cable Labeling
Label Material
Polyester
Adhesive
Adhesive
Material Series
B-361B
Maximum Service Temperature
230 Degrees F
Adhesive Type
Permanent
Adhesive Material
Acrylic
Labels per Row
7
Label Color
White
Adhesive Properties
Permanent Adhesive
Minimum Wire Gauge
8 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Wire Gauge
4 AWG
For Print Method
Laser
Product Type
Self-Laminating Label
Label Media Format
Precut Sheet
Minimum Service Temperature
-94 Degrees F
Label Attachment Style
Self-Laminating
Number of Labels Included
1,000
Label Shape
Square
Preprinted Text
Blank
Label Finish
Matte

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 1,000, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.21 in, Minimum Wire Diameter 0.11 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.