Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1, PK48
Mfr # LAT-19-361-1
Zoro # G7219554
product price: $309.99
/pk 48, $6.46/ea
Free Shipping & Returns
Key Features
Color
White
Printer Series Compatibility
Laser Printers
Legend
Write On
Material
Polyester
Label Type
Self-Laminating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAT-19-361-1
Zoro #
G7219554
UPC #
662820297444
Country of Origin
Mexico
Dimensions
Label Width
1 in
Label Height
3 5/32 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.09 in
Printable Portion Width
1 in
Printable Portion Height
15/16 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 3 5/32 in, Label Width 1 in, Number of Labels Included 1,000, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.88 in, Minimum Wire Diameter 0.44 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.