Zoro Homepage

Write On Orange Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-OR-S

  • Mfr # PS-500-150-OR-S

  • Zoro # G6755795


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
Orange ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-500-150-OR-S
Zoro #
G6755795
UPC #
662820994572
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
1 1/2 in
Core Diameter
3 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in

Details

Color
Orange ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Shrink Ratio
3:1
Label Material
Polyolefin
Labels per Roll
250
Adhesive
Non-Adhesive
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
6 AWG
For Print Method
Thermal Transfer
Label Finish
Matte
Product Type
Wire Marking Sleeve
Minimum Wire Gauge
14 AWG
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6606, R6606
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-342
Label Color
Orange
Recommended Ribbon
IP-R6606, R6606
Labels per Row
1
Material Properties
Heat-Shrinkable
Maximum Service Temperature
275 Degrees F
Double-Sided Printable
No

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Orange, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number IP-R6606, R6606, Compatible Grainger Part Number 30CZ92, 30DA02, Recommended Ribbon IP-R6606, R6606, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.