Write-On Self-Lam Vinyl Lbls 0.375in H x 0.25in W WT/CL 25/PK

  • Mfr # SLHW-250-PK

  • Zoro # G308584193


product price:  $79.89
/pk 25, $3.20/ea
Free Shipping & Returns

Key Features

Color
White, Clear
Material
Self-laminating Vinyl
Label Width
0.25 in
Label Height
0.375 in
Includes
25 Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHW-250-PK
Zoro #
G308584193
UPC #
662820904267
Country of Origin
United States

Dimensions

Label Width
0.25 in
Label Height
0.375 in

Details

Item
Wire Marker
Color
White, Clear
Material
Self-laminating Vinyl
Includes
25 Cards
Mounting
Permanent Acrylic
Application
Wire and Cable Labeling

Description

The B-292 material has good clarity outstanding water and oil resistance. Ideal for use in wire and cable identification. Vinyl labels feature clear trailer that wraps to protect printed text. Flexible, self-extinguishing material conforms to most surfaces. Operating temperature of -40 to 150 deg F -40 to 65.5 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products