Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On Violet Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-VT-S-2

  • Mfr # PS-375-150-VT-S-2

  • Zoro # G6842762


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Violet ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-375-150-VT-S-2
Zoro #
G6842762
UPC #
662820991496
Country of Origin
United States

Dimensions

Label Width
3/8 in
Label Height
3/4 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in
Core Diameter
3 in

Details

Color
Violet ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Labels per Roll
500
Adhesive
Non-Adhesive
Label Material
Polyolefin
Shrink Ratio
3:1
Minimum Wire Gauge
28 AWG
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-67 Degrees F
Labels per Row
2
Double-Sided Printable
No
Maximum Service Temperature
275 Degrees F
Material Series
B-342
Recommended Ribbon
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Label Color
Violet
Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
20 AWG
For Print Method
Thermal Transfer
Product Type
Wire Marking Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Violet, Label Finish Matte, Label Height 3/4 in, Label Width 3/8 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6606, IP-R6700-WT, R6606, R6700-WT, Compatible Grainger Part Number 30CZ92, 30DA42, Recommended Ribbon IP-R6606, IP-R6700-WT, R6606, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.