Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-1000-2-WT-2

  • Mfr # 2HX-1000-2-WT-2

  • Zoro # G6842692


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-1000-2-WT-2
Zoro #
G6842692
UPC #
662820821472
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1 in
Core Diameter
3 in
Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.45 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Labels per Roll
500
Shrink Ratio
2:1
Minimum Wire Gauge
8 AWG
Recommended Ribbon
356126
Label Color
White
Labels per Row
2
Maximum Wire Gauge
1 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Product Type
Wire Marking Sleeve
Maximum Service Temperature
248 Degrees F
Compatible Mfr Part Number
356126
Material Series
B-7642
Material Properties
Heat-Shrinkable
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
Yes
Label Media Format
Precut Roll
Label Finish
Matte

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 500, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.