Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-1000-2-WT-3

  • Mfr # 2HX-1000-2-WT-3

  • Zoro # G6964894


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-1000-2-WT-3
Zoro #
G6964894
UPC #
662820824138
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
21/32 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in
Core Diameter
3 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Labels per Roll
750
Label Material
Polyolefin
Double-Sided Printable
Yes
Minimum Wire Gauge
28 AWG
Maximum Service Temperature
248 Degrees F
Product Type
Wire Marking Sleeve
Label Color
White
Recommended Ribbon
356126
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-7642
For Print Method
Thermal Transfer
Compatible Mfr Part Number
356126
Material Properties
Heat-Shrinkable
Label Finish
Matte
Labels per Row
3
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 1 in, Number of Labels Included 750, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.