Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-1500-2-WT-2

  • Mfr # 2HX-1500-2-WT-2

  • Zoro # G6961893


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1 1/2 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-1500-2-WT-2
Zoro #
G6961893
UPC #
662820993551
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
1 in
Core Diameter
3 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Wire and Cable Labeling
Labels per Roll
500
Label Material
Polyolefin
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i7100, THT
Label Color
White
Recommended Ribbon
R6402
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-7642
Label Finish
Matte
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Product Type
Wire Marking Sleeve
Compatible Mfr Part Number
R6402
Minimum Wire Gauge
28 AWG
Label Media Format
Precut Roll
Double-Sided Printable
Yes
Material Properties
Heat-Shrinkable
Labels per Row
2
Maximum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.75 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.