Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2LSZH-2000-2-WT

  • Mfr # 2LSZH-2000-2-WT

  • Zoro # G6600867


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LSZH-2000-2-WT
Zoro #
G6600867
UPC #
662820816225
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
2 in
Core Diameter
3 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.25 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 257, ASTM D 2671, ASTM D 2671C, ASTM D 570, ASTM D 635, ASTM D 638, ASTM D 792, Halogen Free (DIN VDE 0472 part 815), MIL-M-81531, MIL-STD-202, MIL-STD-202G, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
100
Label Material
Polyolefin
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Label Media Format
Precut Roll
Maximum Service Temperature
221 Degrees F
Label Finish
Matte
Labels per Row
1
Double-Sided Printable
Yes
Recommended Ribbon
IP-R6007, R6007
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
6 AWG
Compatible Mfr Part Number
IP-R6007, R6007
Maximum Wire Gauge
1 AWG
Product Type
Wire Marking Sleeve
Label Color
White
For Print Method
Thermal Transfer
Material Properties
Low-Smoke, Self-Extinguishing
Label Attachment Style
Heat Shrink Sleeve
Material Series
B-7641

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 2 in, Number of Labels Included 100, Compatible Mfr Part Number IP-R6007, R6007, Compatible Grainger Part Number 22NA75, 2TYR3, Recommended Ribbon IP-R6007, R6007, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 1.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.