Zoro Homepage

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2LSZH-2000-2-WT-S

  • Mfr # 2LSZH-2000-2-WT-S

  • Zoro # G6440971


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
2 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LSZH-2000-2-WT-S
Zoro #
G6440971
UPC #
662820826026
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
2 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.15 in
Core Diameter
3 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Halogen-Free, Low-Smoke, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 2 in, Number of Labels Included 50, Compatible Mfr Part Number IP-R6007, R6007, Compatible Grainger Part Number 22NA75, 2TYR3, Recommended Ribbon IP-R6007, R6007, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 1.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.