Zoro Homepage

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-1000-2-WT-SC

  • Mfr # 3PS-1000-2-WT-SC

  • Zoro # G7148373


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-1000-2-WT-SC
Zoro #
G7148373
UPC #
662820921479
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1 in
Minimum Wire Diameter
0.38 in
Core Diameter
1 in
Maximum Wire Diameter
0.7 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Shrink Ratio
3:1
Label Material
Polyolefin
Labels per Roll
100
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Label Media Format
Precut Roll
Material Properties
Heat-Shrinkable
Label Color
White
Maximum Service Temperature
275 Degrees F
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-67 Degrees F
Material Series
B-342
Compatible Mfr Part Number
R6613
Minimum Wire Gauge
2 AWG
Labels per Row
1
Double-Sided Printable
Yes
Maximum Wire Gauge
0000 AWG
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
R6613

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number R6613, Compatible Grainger Part Number 30DA36, Recommended Ribbon R6613, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.