Zoro Homepage

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-094-150-WT-S

  • Mfr # HX-094-150-WT-S

  • Zoro # G6468235


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
Label Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-094-150-WT-S
Zoro #
G6468235
UPC #
662820824640
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1 1/2 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.7 in
Core Diameter
3 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
500
Label Material
Polyolefin
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i7100, THT
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-40 Degrees F
Double-Sided Printable
No
Compatible Mfr Part Number
R6406
Maximum Wire Gauge
0000 AWG
Label Attachment Style
Heat Shrink Sleeve
Labels per Row
1
Material Properties
Self-Extinguishing
Label Media Format
Precut Roll
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
R6406
Material Series
B-7642
For Print Method
Thermal Transfer
Label Finish
Matte
Label Color
White

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/32 in, Number of Labels Included 500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.