Zoro Homepage

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-2-WT-J-4

  • Mfr # HX-1000-2-WT-J-4

  • Zoro # G7059823


product price: $5,188.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-1000-2-WT-J-4
Zoro #
G7059823
UPC #
662820820772
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1/2 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in
Core Diameter
3 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Labels per Roll
10,000
Shrink Ratio
2:1
Label Attachment Style
Heat Shrink Sleeve
Label Color
White
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
10 AWG
Material Properties
Self-Extinguishing
Compatible Mfr Part Number
R6407
Product Type
Wire Marking Sleeve
Material Series
B-7642
Double-Sided Printable
No
Label Finish
Matte
Label Media Format
Precut Roll
Labels per Row
4
For Print Method
Thermal Transfer
Recommended Ribbon
R6407
Maximum Service Temperature
248 Degrees F
Minimum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 in, Number of Labels Included 10,000, Compatible Mfr Part Number R6407, Compatible Grainger Part Number 30DA53, Recommended Ribbon R6407, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.