Shop BRADY

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-125-150-WT

  • Mfr # HX-125-150-WT
  • Zoro # G6748052

product price: 
$
1,391.99
/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1/8 in
Label Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-125-150-WT
Zoro #
G6748052
UPC #
662820817956
Country of Origin
United States
Item
Sleeve Label
Legend
Write On
Color
White ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Shrink Ratio
2:1
Label Material
Polyolefin
Labels per Roll
2,500
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Material Properties
Self-Extinguishing
Minimum Wire Gauge
20 AWG
Label Attachment Style
Heat Shrink
Product Type
Sleeve Label
For Print Method
Thermal Transfer
Material Series
B-7642
Double-Sided Printable
No
Recommended Ribbon
R6406
Maximum Service Temperature
248 Degrees F
Label Media Format
Precut Roll
Label Color
White
Compatible Mfr Part Number
R6406
Maximum Wire Gauge
16 AWG
Indoor/Outdoor Usage
Outdoor
Number of Labels Included
2,500
Ribbon Color
Black
Adhesive Properties
Non-Adhesive

Dimensions

Label Width
1/8 in
Label Height
1 1/2 in
Core Diameter
3 in
Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.06 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/8 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.