Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-125-2-WT-S

  • Mfr # HX-125-2-WT-S

  • Zoro # G6524043


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-125-2-WT-S
Zoro #
G6524043
UPC #
662820825067
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
2 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in
Minimum Wire Diameter
0.5 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Labels per Roll
500
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Material Series
B-7642
Maximum Wire Gauge
00 AWG
Material Properties
Self-Extinguishing
Label Color
White
Label Media Format
Precut Roll
Compatible Mfr Part Number
R6406
Product Type
Wire Marking Sleeve
For Print Method
Thermal Transfer
Recommended Ribbon
R6406
Double-Sided Printable
No
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
248 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.