Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-187-2-WT-J-2

  • Mfr # HX-187-2-WT-J-2
  • Zoro # G6769287
product price: 
$
7,358.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Label Width
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-187-2-WT-J-2
Zoro #
G6769287
UPC #
662820820147
Country of Origin
United States
Item
Precut Label Roll
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
White
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Labels per Roll
20,000
Shrink Ratio
2:1
Label Material
Polyolefin
Label Color
White
Product Type
Sleeve Label
Labels per Row
2
Compatible Mfr Part Number
R6400
Double-Sided Printable
No
Maximum Wire Gauge
10 AWG
Label Media Format
Precut Roll
Label Finish
Matte
Material Properties
Self-Extinguishing
Recommended Ribbon
R6400
Material Series
B-7642
For Print Method
Thermal Transfer
Minimum Wire Gauge
16 AWG
Label Attachment Style
Heat Shrink
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Ribbon Color
Black
Number of Labels Included
20,000
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Non-Adhesive

Dimensions

Label Width
3/16 in
Label Height
1 in
Core Diameter
3 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.09 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 3/16 in, Number of Labels Included 20,000, Compatible Mfr Part Number R6400, Compatible Grainger Part Number 30DA39, Recommended Ribbon R6400, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews