Zoro Homepage

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-250-150-WT-J-2

  • Mfr # HX-250-150-WT-J-2

  • Zoro # G6424521


product price: $6,429.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-250-150-WT-J-2
Zoro #
G6424521
UPC #
662820820185
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
3/4 in
Core Diameter
3 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
15,000
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Label Material
Polyolefin
Label Finish
Matte
Maximum Wire Gauge
10 AWG
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Double-Sided Printable
No
Maximum Service Temperature
248 Degrees F
Material Series
B-7642
Label Color
White
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Recommended Ribbon
R6400
Minimum Wire Gauge
20 AWG
Compatible Mfr Part Number
R6400
Product Type
Wire Marking Sleeve
Labels per Row
2
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Self-Extinguishing

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/4 in, Number of Labels Included 15,000, Compatible Mfr Part Number R6400, Compatible Grainger Part Number 30DA39, Recommended Ribbon R6400, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.