Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT-2

  • Mfr # HX-750-150-WT-2

  • Zoro # G6655433


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/4 in
Label Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-750-150-WT-2
Zoro #
G6655433
UPC #
662820818182
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
3/4 in
Minimum Wire Diameter
0.13 in
Core Diameter
3 in
Maximum Wire Diameter
0.22 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
Application
Electrical Labeling, Wire And Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Shrink Ratio
2:1
Labels per Roll
500
Printer Series Compatibility
BBP72, i7100, THT
Label Attachment Style
Heat Shrink Sleeve
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
R6400
For Print Method
Thermal Transfer
Label Color
White
Compatible Mfr Part Number
R6400
Material Series
B-7642
Product Type
Wire Marking Sleeve
Minimum Wire Gauge
12 AWG
Double-Sided Printable
No
Material Properties
Self-Extinguishing
Label Media Format
Precut Roll
Label Finish
Matte
Maximum Wire Gauge
8 AWG
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Labels per Row
2

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 3/4 in, Number of Labels Included 500, Compatible Mfr Part Number R6400, Compatible Grainger Part Number 30DA39, Recommended Ribbon R6400, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.