Zoro Homepage

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT-J

  • Mfr # HX-750-150-WT-J

  • Zoro # G7221471


product price: $3,769.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-750-150-WT-J
Zoro #
G7221471
UPC #
662820820314
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
1 1/2 in
Minimum Wire Diameter
0.13 in
Maximum Wire Diameter
0.32 in
Core Diameter
3 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
Application
Electrical Labeling, Wire And Cable Labeling
Labels per Roll
2,500
Shrink Ratio
2:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
12 AWG
For Print Method
Thermal Transfer
Double-Sided Printable
No
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
4 AWG
Material Series
B-7642
Compatible Mfr Part Number
R6406
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Product Type
Wire Marking Sleeve
Label Color
White
Material Properties
Self-Extinguishing
Labels per Row
1
Recommended Ribbon
R6406
Label Finish
Matte

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.