Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-WT-SC-2

  • Mfr # PS-250-2-WT-SC-2

  • Zoro # G7023834


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-250-2-WT-SC-2
Zoro #
G7023834
UPC #
662820924494
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
1 in
Core Diameter
1 in
Minimum Wire Diameter
0.13 in
Maximum Wire Diameter
0.32 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Application
Electrical Labeling, Wire and Cable Labeling
Shrink Ratio
3:1
Label Material
Polyolefin
Labels per Roll
1,000
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP11, BBP12, BBP72, IP Series, THT
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
No
Material Properties
Heat-Shrinkable
Product Type
Wire Marking Sleeve
Labels per Row
2
Label Media Format
Precut Roll
Maximum Wire Gauge
4 AWG
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
275 Degrees F
Minimum Wire Gauge
8 AWG
Label Finish
Matte
Material Series
B-342
Compatible Mfr Part Number
R4313, R6613
For Print Method
Thermal Transfer
Recommended Ribbon
R4313, R6613
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Color
White

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number R4313, R6613, Compatible Grainger Part Number 30DA30, 30DA36, Recommended Ribbon R4313, R6613, Printer Series Compatibility BBP11, BBP12, BBP72, IP Series, THT, Maximum Wire Diameter 0.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.