Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-750-2-WT-SC

  • Mfr # PS-750-2-WT-SC

  • Zoro # G7100423


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-750-2-WT-SC
Zoro #
G7100423
UPC #
662820924463
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
2 in
Minimum Wire Diameter
0.19 in
Core Diameter
1 in
Maximum Wire Diameter
0.45 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Labels per Roll
100
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Double-Sided Printable
No
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Product Type
Wire Marking Sleeve
Labels per Row
1
Label Color
White
For Print Method
Thermal Transfer
Minimum Wire Gauge
8 AWG
Label Media Format
Precut Roll
Recommended Ribbon
R6613
Compatible Mfr Part Number
R6613
Material Properties
Heat-Shrinkable
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-342
Label Finish
Matte
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
1 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number R6613, Compatible Grainger Part Number 30DA36, Recommended Ribbon R6613, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.